6-1/2" x 50 ft. Vinyl Flexible Duct Connector, 26 ga.

DUCTMATE| Zoro #: G0342587| Mfr #: GRPFRO3VGA50

$74.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Width: 6-1/2"
Coating: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342587 Mfr #: GRPFRO3VGA50
Standards: SMACNA / ASTMWidth: 6-1/2"
Coating: GalvanizedGauge: 26
Duct Fitting Item: Duct ConnectorDuct Fitting Length: 50 ft.
Duct Fitting Material: Galvanized SteelPressure Rating: 10" W.G
Special Features: Double fold / Tear strengthCountry of Origin (subject to change): United States

Description

Flexible Duct Connector, Residential Vinyl, 1-3/4 In. x 3 In. x 1-3/4 In., Duct Fitting Length 50 ft., Width 6-1/2 In., Duct Fitting Material Steel, 26 Gauge, Coating Galvanized, 10 In. W.G, Standards SMACNA / ASTM, Double fold / Tear strength

Reviews