KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low VOC Duct Sealant, 1 gal. , Gray

DUCTMATE| Zoro #: G1713975| Mfr #: GRPROSEAL1

$29.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 35 Degrees to 110 Degrees F
Sealant Color Family: Grays
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713975 Mfr #: GRPROSEAL1
Application Temp. Range: 35 Degrees to 110 Degrees FSealant Color Family: Grays
Color: GrayFull Cure: 3 days
Performance Temp. Range: 0 Degrees to 220 Degrees FAdhesive Grouping: Sealant
Meets: UL 181B-M Listed, UL723 Classified, Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1Sealant Base: Polyurethane
Item: Low VOC Duct SealantSize: 1 gal.
Begins to Harden: Not SpecifiedApplication: To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
Dry Time: 1 hr.Flash Point: Greater than 212 Degrees F
VOC: 41g/LSealant Container: Pail
For Use On: MetalSealant Properties: Indoor, Outdoor
Country of Origin (subject to change): United States

Description

Low VOC Duct Sealant, For Use On Metal, Polyurethane Sealant Base, Color Gray, Sealant Container Pail, Size 1 gal., Begins to Harden Not Specified, Full Cure 3 days, Performance Temp. Range 0 Degrees to 220 Degrees F, Application Temp. Range 35 Degrees to 110 Degrees F, Flash Point Greater Than 212 Degrees F, Dry Time 1 hr., VOC 41g/L, Meets UL 181B-M Listed, UL723 Classified, Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1

Reviews