Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Low VOC Duct Sealant, 10.5 oz, Gray

  • Zoro #: G0468711
  • Mfr #: GRFIBERSEALT
$5.69
  • Dry Time: 1 hr
  • Application: To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
  • Application Temp. Range: 35 Degrees to 110 Degrees F
See full product details
Orders over $75 ship free.

Ductmate #GRFIBERSEALT Specifications

  • Zoro #: G0468711
  • Mfr #: GRFIBERSEALT
Dry Time: 1 hr Application: To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
Application Temp. Range: 35 Degrees to 110 Degrees F Sealant Properties: Flexible, Mold/Mildew Resistant, Non-Flammable, Paintable, Shrink-Proof, UV Resistant
Meets: Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1, UL 181B-M Listed, UL723 Classified Begins to Harden: Not Specified
Color: Gray Performance Temp. Range: 0 Degrees to 220 Degrees F
Sealant Container: Cartridge Size: 10.5 oz
VOC: 41 g/L Item: Low VOC Duct Sealant
For Use On: Metal Sealant Base: Water
Flash Point: Greater than 212 Degrees F Full Cure: 3 day
Sealant Color Family: Grays Adhesive Grouping: Sealant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Low VOC Duct Sealant, For Use On Metal, Water Sealant Base, Color Gray, Sealant Container Cartridge, Size 10.5 oz, Begins to Harden Not Specified, Full Cure 3 day, Performance Temp. Range 0 Degrees to 220 Degrees F, Application Temp. Range 35 Degrees to 110 Degrees F, Flash Point Greater Than 212 Degrees F, Dry Time 1 hr, VOC 41 g/L, Meets Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1, UL 181B-M Listed, UL723 Classified

Restrictions and Compliance

Hazardous material

Reviews of Ductmate #GRFIBERSEALT