Reducer, D. 14", 6" L

DUCTMATE| Zoro #: G1302472| Mfr #: GRFTJ4GA26

$30.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pressure Rating: 3" W.G
Item: Tee
Duct Fitting Duct Size: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1302472 Mfr #: GRFTJ4GA26
Pressure Rating: 3" W.GItem: Tee
Duct Fitting Duct Size: 4"Inlet Diameter: 4"
For Use With: Greenseam Duct systemGauge: 26
Duct Fitting Length: 10-1/2"Duct Fitting Material: Galvanized Steel
Special Features: Sealed / Free FlowOutlet Diameter: 4"
Height: 8"Standards: SMACNA / ASTM
Duct Fitting Item: TeeCoating: Galvanized
Width: 4"Country of Origin (subject to change): United States

Product Description

Fitting, Tee, Diameter 4", Length 10-1/2", Width 4", Height 8", Inlet Diameter 4", Outlet Diameter 4", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system

Product Reviews