12" x 5 ft. Round Duct Pipe, 26 ga. Self Sealing, Pack of 5

DUCTMATE| Zoro #: G2446482| Mfr #: GR60SPBGP12GA26

$177.81 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: SMACNA / ASTM
Duct Fitting Length: 60"
For Use With: Greenseam Duct system
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446482 Mfr #: GR60SPBGP12GA26
Standards: SMACNA / ASTMDuct Fitting Length: 60"
For Use With: Greenseam Duct systemIncludes: Box contains 5 Sections of 5 ft Pipe
Outlet Diameter: 12"Inlet Diameter: 12"
Coating: GalvanizedGauge: 26
Duct Fitting Item: Snap Lock PipeSpecial Features: Pre-sealed / Self Sealing
Duct Fitting Material: Galvanized SteelDuct Fitting Duct Size: 12"
Country of Origin (subject to change): United States

Description

Snap Pipe, Snap Pipe, Diameter 12", Length 5', Inlet Diameter 12", Outlet Diameter 12", Material of Construction Steel, 26 Gauge, Coating Galvanized, For Use With Greenseam Duct system, PK-5

Reviews