KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acme Flange, Overall Diameter 4.94 In

DUFF-NORTON| Zoro #: G2465312| Mfr #: FL2548

$73.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bolt Circle Dia.: 4.062"
Item: Acme Flange
Mounting Thread: 2.548-18 UN-3B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465312 Mfr #: FL2548
Bolt Circle Dia.: 4.062"Item: Acme Flange
Mounting Thread: 2.548-18 UN-3BFlange Width: .895"
For Use With: Acme Screws And NutsMaterial: steel
Mounting Holes: 4Overall Diameter: 4.94"
Bolt Hole Dia. (In.): .531Country of Origin (subject to change): United States

Description

Acme Flange, Overall Diameter 4.94 In, Bolt Circle Dia 4.062 In, Bolt Hole Dia .531 In, Mounting Holes 4, Mounting Thread 2.548-18 UN-3B, Flange Width .895 In, Steel Material, For Use With Acme Screws

Reviews