SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Acme Nut, Dia 1.25 In, 1 In L, , 2 Turns

DUFF-NORTON| Zoro #: G1682055| Mfr #: 063ANP050

$38.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticType: -Overall Diameter: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682055 Mfr #: 063ANP050
Material: PlasticType: -
Overall Diameter: 1.25"Turns Per Inch: 2
For Use With: Acme ScrewsOverall Length: 1.00"
Acme Nut Mounting Height: 1/2"Mounting Thread: .937-16 UN-2A
Dynamic Load Capacity (Lb.): 808Screw Dia.: 0.625"
Static Load Capacity (Lb.): 808Item: Acme Nut
Country of Origin (subject to change): United States

Description

Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 2 Turns Per Inch, Dynamic Load Capacity 808 Lb., 808 Static Load Capacity (Lb.), Mounting Thread .937-16 UN-2B, Mounting Height .50 In., Material Plastic, Acme Screws

Reviews