KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acme Nut, Dia 1.25 In, 4 Turns Per Inch

DUFF-NORTON| Zoro #: G1847054| Mfr #: 050ANB025

$55.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Acme Nut
Material: Bronze
Mounting Thread: .937-16 UN-2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847054 Mfr #: 050ANB025
Item: Acme NutMaterial: Bronze
Mounting Thread: .937-16 UN-2ATurns Per Inch: 4
Overall Diameter: 1.25"For Use With: Acme Screws
Static Load Capacity (Lb.): 7054Dynamic Load Capacity (Lb.): 908
Acme Nut Mounting Height: 1/2"Screw Dia.: 0.500"
Overall Length: 1.00"Country of Origin (subject to change): United States

Description

Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic Load Capacity 908 Lb., 7054 Static Load Capacity (Lb.), Mounting Thread .937-16 UN-2B, Mounting Height .50 In., Material Bronze, Acme Screws

Reviews