SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns

DUFF-NORTON| Zoro #: G0285616| Mfr #: 100ANP025

$72.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PlasticScrew Dia.: 1.000"Overall Diameter: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285616 Mfr #: 100ANP025
Material: PlasticScrew Dia.: 1.000"
Overall Diameter: 1.50"Mounting Thread: 1.375-16 UN-3A
Item: Acme NutTurns Per Inch: 4
For Use With: Acme ScrewsStatic Load Capacity (Lb.): 2239
Dynamic Load Capacity (Lb.): 2239Acme Nut Mounting Height: 1/2"
Overall Length: 1.50"Country of Origin (subject to change): United States

Description

Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 4 Turns Per Inch, Dynamic Load Capacity 2239 Lb., 2239 Static Load Capacity (Lb.), Mounting Thread 1.375-16 UN-3B, Mounting Height .50 In., Material Plastic, Acme Screws

Reviews