Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 2.25 In, 2.50 In L, 4 Turns (Discontinued)
Mfr # 150ANB025
Zoro # G2284484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Diameter 2.25 in
- Material Bronze
- Screw Dia. 1.5 in
- Turns Per Inch 4
- Static Load Capacity 59,393 lb