Acme Screw, Dia.1.00 In, Length 36 In

DUFF-NORTON| Zoro #: G0389654| Mfr #: 100ASA010R-36

$92.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Length: 36"
Screw Dia.: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389654 Mfr #: 100ASA010R-36
Material: steelLength: 36"
Screw Dia.: 1.00"Lead: 0.100"
Number of Starts: 1For Use With Flange: 5JDK7
Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia 1.00 In, Lead .100 In, 1 Number of Starts, Length 36 In, Steel Material, For Use With Flange G1618601

Reviews