Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.1.00 In, Length 36 In (Discontinued)
Mfr # 200ASA025R-36
Zoro # G0942164
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 2 in
- For Use With Flange 5JDK9
- Length 36 in
- Lead 0.25 in