HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Acme Screw, Dia.1.00 In, Length 72 In

DUFF-NORTON| Zoro #: G1839862| Mfr #: 100ASA010R-72

$425.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Acme Screw
Material: steel
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839862 Mfr #: 100ASA010R-72
Item: Acme ScrewMaterial: steel
Type: -For Use With Flange: 5JDK7
Lead: 0.100"Length: 72"
Number of Starts: 1Screw Dia.: 1.00"
Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia 1.00 In, Lead .100 In, 1 Number of Starts, Length 72 In, Steel Material, For Use With Flange G1618601

Reviews