Acme Screw, Dia.1.00 In, Length 72 In

DUFF-NORTON| Zoro #: G1905023| Mfr #: 200ASA050R-72

$860.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905023 Mfr #: 200ASA050R-72
Length: 72"Item: Acme Screw
Material: SteelFor Use With Flange: 5JDK9
Screw Dia.: 2.00"Number of Starts: 1
Lead: 0.500"Type: -
Country of Origin (subject to change): United States

Product Description

Acme Screw, Screw Dia 2.00 In, Lead 0.500 In, 1 Number of Starts, Length 72 In, Steel Material, For Use With Flange G2465312

Product Reviews

Save 15%. Sign up for Z-mail.