Acme Screw, Dia.1.50 In, Length 72 In

DUFF-NORTON| Zoro #: G0572284| Mfr #: 150ASA025R-72

$496.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Acme Screw
Material: steel
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572284 Mfr #: 150ASA025R-72
Item: Acme ScrewMaterial: steel
Type: -For Use With Flange: 5JDK8
Lead: 0.250"Length: 72"
Number of Starts: 1Screw Dia.: 1.50"
Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia 1.50 In, Lead .250 In, 1 Number of Starts, Length 72 In, Steel Material, For Use With Flange G0693113

Reviews