BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Acme Screw, Dia.50 In, Length 72 In

DUFF-NORTON| Zoro #: G2234854| Mfr #: 050ASA010R-72

$399.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: steelFor Use With Flange: 5JDK5Item: Acme Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234854 Mfr #: 050ASA010R-72
Material: steelFor Use With Flange: 5JDK5
Item: Acme ScrewLength: 72"
Number of Starts: 1Lead: 0.100"
Type: -Screw Dia.: 0.50"
Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia .50 In, Lead .100 In, 1 Number of Starts, Length 72 In, Steel Material, For Use With Flange 5JDK5

Reviews