KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acme Screw, Dia.50 In, Length 72 In

DUFF-NORTON| Zoro #: G2386587| Mfr #: 050ASA025R-72

$187.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Acme Screw
Material: steel
Lead: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386587 Mfr #: 050ASA025R-72
Item: Acme ScrewMaterial: steel
Lead: 0.250"Screw Dia.: 0.50"
For Use With Flange: 5JDK5Number of Starts: 1
Length: 72"Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia .50 In, Lead .250 In, 1 Number of Starts, Length 72 In, Steel Material, For Use With Flange G0525883

Reviews