Acme Screw, Dia.625 In, Length 36 In

DUFF-NORTON| Zoro #: G1692731| Mfr #: 063ASA013R-36

$97.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Starts: 1Item: Acme ScrewScrew Dia.: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692731 Mfr #: 063ASA013R-36
Number of Starts: 1Item: Acme Screw
Screw Dia.: 0.625"Length: 36"
For Use With Flange: 5JDK5Lead: 0.125"
Material: steelCountry of Origin (subject to change): United States

Description

Acme Screw, Screw Dia .625 In, Lead .125 In, 1 Number of Starts, Length 36 In, Steel Material, For Use With Flange 5JDK5

Reviews