KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acme Screw, Dia.625 In, Length 36 In

DUFF-NORTON| Zoro #: G1861221| Mfr #: 063ASA020R-36

$86.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Starts: 1
Item: Acme Screw
Screw Dia.: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861221 Mfr #: 063ASA020R-36
Number of Starts: 1Item: Acme Screw
Screw Dia.: 0.625"Length: 36"
For Use With Flange: 5JDK5Lead: 0.200"
Material: steelCountry of Origin (subject to change): United States

Description

Acme Screw, Screw Dia .625 In, Lead .200 In, 1 Number of Starts, Length 36 In, Steel Material, For Use With Flange G0525883

Reviews