Acme Screw, Dia.625 In, Length 36 In

DUFF-NORTON| Zoro #: G0583834| Mfr #: 063ASA050R-36

$92.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With Flange: 5JDK5Item: Acme ScrewLead: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583834 Mfr #: 063ASA050R-36
For Use With Flange: 5JDK5Item: Acme Screw
Lead: 0.500"Length: 36"
Material: SteelScrew Dia.: 0.625"
Type: -Number of Starts: 2
Country of Origin (subject to change): United States

Description

Acme Screw, Screw Dia .625 In, Lead .500 In, 2 Number of Starts, Length 36 In, Steel Material, For Use With Flange G0525883

Reviews