Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Acme Screw, Dia.625 In, Length 72 In

  • Zoro #: G0621004
  • Mfr #: 063ASA050R-72
$205.79
  • Number of Starts: 2
  • Lead: 0.5 in
  • Item: Acme Screw
See full product details
This item ships free.

Duff-Norton #063ASA050R-72 Specifications

  • Zoro #: G0621004
  • Mfr #: 063ASA050R-72
Number of Starts: 2 Lead: 0.5 in
Item: Acme Screw Screw Dia.: 0.625 in
For Use With Flange: 5JDK5 Material: Steel
Type: - Length: 72 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acme Screw, Screw Dia .625 In, Lead .500 In, 2 Number of Starts, Length 72 In, Steel Material, For Use With Flange 5JDK5

Reviews of Duff-Norton #063ASA050R-72