Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.75 In, Length 36 In (Discontinued)
Mfr # 075ASA020R-36
Zoro # G0665034
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 0.75 in
- Length 36 in
- For Use With Flange 5JDK6
- Lead 0.2 in