KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Actuator, 1 Ton, 6 In TVL

DUFF-NORTON| Zoro #: G2118006| Mfr #: M28749-6G

$897.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
Item: Machine Screw Actuator
Travel (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118006 Mfr #: M28749-6G
Housing Material: ALuminumItem: Machine Screw Actuator
Travel (In.): 6Full Load Torque (In.-Lbs.): 22
Mounting Type: Top PlateRated Load (Lb.): 2000
Lifting Screw Dia. (In.): 0.750Efficiency Rating: 60.6%
Gear Ratio: 5:1Max. HP: 1/2
Turns of Worm for 1 In. Raise: 25Finish: Painted
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 6 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 22 In-Lbs, Max HP 1/2, Efficiency Rating 60.6%, Gear Ratio 5:1, Top Plate Mounting Type

Reviews