Actuator, 1 Ton, 9 In TVL

DUFF-NORTON| Zoro #: G0617023| Mfr #: M28749-9G

$915.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Torque (In.-Lbs.): 22
Housing Material: ALuminum
Turns of Worm for 1 In. Raise: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617023 Mfr #: M28749-9G
Full Load Torque (In.-Lbs.): 22Housing Material: ALuminum
Turns of Worm for 1 In. Raise: 25Rated Load (Lb.): 2000
Efficiency Rating: 60.6%Max. HP: 1/2
Finish: PaintedLifting Screw Dia. (In.): 0.750
Item: Machine Screw ActuatorTravel (In.): 9
Mounting Type: Top PlateGear Ratio: 5:1
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 9 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 22 In-Lbs, Max HP 1/2, Efficiency Rating 60.6%, Gear Ratio 5:1, Top Plate Mounting Type

Reviews