Actuator, 2 Ton, 18 In TVL

DUFF-NORTON| Zoro #: G2054315| Mfr #: M9801-18G

$1329.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Torque (In.-Lbs.): 50Mounting Type: Top PlateMax. HP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054315 Mfr #: M9801-18G
Full Load Torque (In.-Lbs.): 50Mounting Type: Top Plate
Max. HP: 2Finish: Painted
Travel (In.): 18Gear Ratio: 6:1
Rated Load (Lb.): 4000Item: Machine Screw Actuator
Efficiency Rating: 58.9%Lifting Screw Dia. (In.): 1.000
Housing Material: Cast ironTurns of Worm for 1 In. Raise: 24
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 18 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 50 In-Lbs, Max HP 2, Efficiency Rating 58.9%, Gear Ratio 6:1, Top Plate Mounting Type

Reviews