KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Actuator, 2 Ton, 9 In TVL

DUFF-NORTON| Zoro #: G2145342| Mfr #: M9801-9G

$1003.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Cast iron
Item: Machine Screw Actuator
Travel (In.): 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145342 Mfr #: M9801-9G
Housing Material: Cast ironItem: Machine Screw Actuator
Travel (In.): 9Full Load Torque (In.-Lbs.): 50
Mounting Type: Top PlateRated Load (Lb.): 4000
Lifting Screw Dia. (In.): 1.000Efficiency Rating: 58.9%
Gear Ratio: 6:1Max. HP: 2
Turns of Worm for 1 In. Raise: 24Finish: Painted
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 9 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 50 In-Lbs, Max HP 2, Efficiency Rating 58.9%, Gear Ratio 6:1, Top Plate Mounting Type

Reviews