KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Screw Actuator, 1 Ton, 12 In TVL

DUFF-NORTON| Zoro #: G2066662| Mfr #: M28750-12G

$1144.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 1/2
Housing Material: ALuminum
Lifting Screw Dia. (In.): 0.750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066662 Mfr #: M28750-12G
Max. HP: 1/2Housing Material: ALuminum
Lifting Screw Dia. (In.): 0.750Rated Load (Lb.): 2000
Travel (In.): 12Efficiency Rating: 60.6%
Gear Ratio: 5:1Item: Machine Screw Actuator
Finish: PaintedMounting Type: Top Plate
Turns of Worm for 1 In. Raise: 25Full Load Torque (In.-Lbs.): 22
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 12 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 22 In-Lbs, Max HP 1/2, Efficiency Rating 60.6%, Gear Ratio 5:1, Top Plate Mounting Type

Reviews