Ball Screw Actuator, 1 Ton, 3 In TVL

DUFF-NORTON| Zoro #: G1339755| Mfr #: M28750-3G

$1065.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 1/2
Housing Material: Aluminum
Lifting Screw Dia. (In.): 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339755 Mfr #: M28750-3G
Max. HP: 1/2Housing Material: Aluminum
Lifting Screw Dia. (In.): 25Finish: Painted
Travel (In.): 3Gear Ratio: 5:1
Item: Machine Screw ActuatorMounting Type: Top Plate
Turns of Worm for 1 In. Raise: 25Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 3 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 22 In-Lbs, Max HP 1/2, Efficiency Rating 60.6%, Gear Ratio 5:1, Top Plate Mounting Type

Reviews