DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ball Screw Actuator, 1000 Lb, 12 In TVL

DUFF-NORTON| Zoro #: G2182092| Mfr #: M28631-12G

$843.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 1/3
Housing Material: ALuminum
Lifting Screw Dia. (In.): 0.631
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182092 Mfr #: M28631-12G
Max. HP: 1/3Housing Material: ALuminum
Lifting Screw Dia. (In.): 0.631Rated Load (Lb.): 1000
Travel (In.): 12Efficiency Rating: 67%
Gear Ratio: 5:1Item: Machine Screw Actuator
Finish: AnodizedMounting Type: Top Plate
Turns of Worm for 1 In. Raise: 25Full Load Torque (In.-Lbs.): 10.5
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 10.5 In-Lbs, Max HP 1/3, Efficiency Rating 67%, Gear Ratio 5:1, Top Plate Mounting Type

Reviews