Shop Alternate Products
This Product is Discontinued
Duff-Norton
Ball Screw Actuator, 1000 Lbs, 6 In TVL (Discontinued)
Mfr # M28631-6G
Zoro # G1587905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Torque (In.-Lbs.) 10 1/2
- Housing Material ALuminum
- Travel (In.) 6 in
- Rated Load (Lb.) 1,000
- Finish Anodized