KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Screw Actuator, 2 Ton, 3 In TVL

DUFF-NORTON| Zoro #: G1761697| Mfr #: M9802-3G

$1172.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 2
Housing Material: Cast iron
Lifting Screw Dia. (In.): 1.000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761697 Mfr #: M9802-3G
Max. HP: 2Housing Material: Cast iron
Lifting Screw Dia. (In.): 1.000Rated Load (Lb.): 4000
Travel (In.): 3Efficiency Rating: 58.9%
Gear Ratio: 6:1Item: Machine Screw Actuator
Finish: PaintedMounting Type: Top Plate
Turns of Worm for 1 In. Raise: 24Full Load Torque (In.-Lbs.): 50
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 3 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 50 In-Lbs, Max HP 2, Efficiency Rating 58.9%, Gear Ratio 6:1, Top Plate Mounting Type

Reviews