Ball Screw Actuator, 2 Ton, 6 In TVL

DUFF-NORTON| Zoro #: G0250126| Mfr #: M9802-6G

$1271.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 2Turns of Worm for 1 In. Raise: 24Mounting Type: Top Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250126 Mfr #: M9802-6G
Max. HP: 2Turns of Worm for 1 In. Raise: 24
Mounting Type: Top PlateFinish: Painted
Gear Ratio: 6:1Full Load Torque (In.-Lbs.): 50
Lifting Screw Dia. (In.): 1.000Rated Load (Lb.): 4000
Item: Machine Screw ActuatorHousing Material: Cast iron
Efficiency Rating: 58.9%Travel (In.): 6
Country of Origin (subject to change): United States

Description

Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 6 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 50 In-Lbs, Max HP 2, Efficiency Rating 58.9%, Gear Ratio 6:1, Top Plate Mounting Type

Reviews