Linear Actuator, 115VAC, 450 lb., 4 In

DUFF-NORTON| Zoro #: G1460891| Mfr #: LS25-1B5TN-04

$203.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension C: 4.54"Capacitor Required: YesDimension F: 0.79"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460891 Mfr #: LS25-1B5TN-04
Dimension C: 4.54"Capacitor Required: Yes
Dimension F: 0.79"Mounting Type: Housing Male Clevis/Tube
Thermal Protection: AutomaticSpeed @ Rated Load: 16 in./min.
Screw Type: AcmeClutch Included: No
Housing Material: Die Cast AluminumHz: 60
Capacitor Included: YesEnclosure Type: Totally Enclosed Non Ventilated
Standards: UL, cUL or CSA, CEMotor Type: Permanent Split Capacitor
Dimension G: 6.72"Limit Switch Type: Internal Adjustable, Factory Set
Voltage: 115VACMax. Ambient Temp.: 50 Degrees C/120 Degrees F
Retracted Length: 11-1/2"Drive System Type: Gear
Nut Material: DelrinFeedback Signal: No
Full Load Amps: 1.4Dimension B: 1.46"
Dimension D: 0.39"Duty Cycle: 17%
Item: Linear ActuatorDimension E: 1.77"
Rated Load: 450 lb.Stroke Length: 4"
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 450 lb., Stroke Length 4 In., Speed @ Rated Load 16 in./min., Duty Cycle 17 Percent, Voltage 115VAC, 1.4 Full Load Amps, Retracted Length 11-1/2 In., Hz 60, Max. Ambient Temp. 50 Degrees C/120 Degrees F, Enclosure Type Totally Enclosed Non Ventilated, Motor Type Permanent Split Capacitor, Thermal Protection Automatic, Capacitor Included Yes, Yes Capacitor Required, No Feedback Signal, Limit Switch Type Internal Adjustable, Factory Set, Clutch Included No

Reviews