PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Linear Actuator, 12VDC, 112 lb., 2 In

DUFF-NORTON| Zoro #: G0561723| Mfr #: LT100-1-50

$155.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacitor Included: NoDimension F: 0.7"Enclosure Type: IP66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561723 Mfr #: LT100-1-50
Capacitor Included: NoDimension F: 0.7"
Enclosure Type: IP66Full Load Amps: 3.5
Capacitor Required: NoClutch Included: No
Screw Type: AcmeDimension B: 0.79"
Nut Material: DelrinSpeed @ Rated Load: 30 in./min.
Standards: CEMounting Type: Clevis
Dimension D: .25"Feedback Signal: No
Thermal Protection: NoneDrive System Type: Gear
Dimension G: 4"Duty Cycle: 20%
Seal Guide Material: DelrinRated Load: 112 lb.
Motor Type: Permanent MagnetLimit Switch Type: Internal Non Adjustable
Voltage: 12VDCStroke Length: 2"
Item: Linear ActuatorHousing Material: Zinc Die Cast Aluminum
Max. Ambient Temp.: -25 Degrees C/150 Degrees FRetracted Length: 6"
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 112 lb., Stroke Length 2 In., Speed @ Rated Load 30 in./min., Duty Cycle 20 Percent, Voltage 12VDC, 3.5 Full Load Amps, Retracted Length 6 In., Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme, Nut Material Delrin

Reviews