Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 112 lb., 9.8 In (Discontinued)
Mfr # LT100-1-250
Zoro # G1820205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 112 lb
- Stroke Length 9 13/16 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 20 %
- Voltage 12V DC