Duff-Norton
Linear Actuator, 12VDC, 225 lb., 4 In
- Zoro #: G2214466
- Mfr #: LT225-1-100
Hover or click to zoom Tap to zoom
Key Features
- Item: Linear Actuator
- Rated Load: 225 lb
- Stroke Length: 4 in
- Speed @ Rated Load: 12 in/min
- Duty Cycle: 20 %
- Voltage: 12V DC
- Full Load Amps: 3.5 A
- Retracted Length: 8 in
$322.27
21% off
$251.94
Subtotal: $251.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Duff-Norton #LT225-1-100 Specifications
- Zoro #: G2214466
- Mfr #: LT225-1-100
- Item: Linear Actuator
- Rated Load: 225 lb
- Stroke Length: 4 in
- Speed @ Rated Load: 12 in/min
- Duty Cycle: 20 %
- Voltage: 12V DC
- Full Load Amps: 3.5 A
- Retracted Length: 8 in
- Feedback Signal: No
- Nut Material: Delrin
- Dimension F: 0.7 in
- Motor Type: Permanent Magnet
- Dimension B: 0.79 in
- Enclosure Type: IP66
- Seal Guide Material: Delrin
- Standards: CE
- Dimension D: 0.25 in
- Thermal Protection: None
- Housing Material: Zinc Die Cast Aluminum
- Screw Type: Acme
- Capacitor Included: No
- Capacitor Required: No
- Drive System Type: Gear
- Dimension G: 4 in
- Limit Switch Type: Internal Non Adjustable
- Clutch Included: No
- Max. Ambient Temp.: -25 Degrees C/150 Degrees F
- Mounting Type: Clevis
- Country of Origin (subject to change): China
Description
Linear Actuator, Rated Load 225 lb, Stroke Length 4 in, Speed @ Rated Load 12 in/min, Duty Cycle 20 Percent, Voltage 12V DC, 3.5 A Full Load Amps, Retracted Length 8 in, Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme, Nut Material Delrin
Restrictions and Compliance
- Hazardous material
Reviews of Duff-Norton #LT225-1-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DUFF-NORTON Linear Actuator, 12VDC, 250 lb., 8 In TMD02-1906-8
- DUFF-NORTON Linear Actuator, 12VDC, 250 lb., 4 In TMD02-1906-4
- DUFF-NORTON Linear Actuator, 12VDC, 225 lb., 5.9 In LT225-1-150
- DUFF-NORTON Linear Actuator, 12VDC, 27 lb., 7.9 In LT25-1-200
- DUFF-NORTON Linear Actuator, 24VDC, 112 lb., 4 In LT100-2-100P
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 8 In K2XG10-115V-08
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 4 In K2G20-12V-BR-04
- DUFF-NORTON Linear Actuator, 12VDC, 100 lb., 4 In TMD01-19-5
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 4 In K2XG20-12V-04
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 18 In K2G10-230V-BR-18
- Duff-Norton Linear Motion