Duff-Norton
Linear Actuator, 12VDC, 27 lb., 11.8 In
- Zoro #: G2262723
- Mfr #: LT25-1-300
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Linear Actuator
- Rated Load: 27 lb
- Stroke Length: 11 13/16 in
- Speed @ Rated Load: 78 in/min
- Duty Cycle: 20 %
- Voltage: 12V DC
- Full Load Amps: 2.5 A
- Retracted Length: 16 in
$211.14
Ships from United States
Subtotal: $211.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Duff-Norton #LT25-1-300 Specifications
- Zoro #: G2262723
- Mfr #: LT25-1-300
- Item: Linear Actuator
- Rated Load: 27 lb
- Stroke Length: 11 13/16 in
- Speed @ Rated Load: 78 in/min
- Duty Cycle: 20 %
- Voltage: 12V DC
- Full Load Amps: 2.5 A
- Retracted Length: 16 in
- Limit Switch Type: Internal Non Adjustable
- Mounting Type: Clevis
- Thermal Protection: None
- Clutch Included: No
- Max. Ambient Temp.: -25 Degrees C/150 Degrees F
- Capacitor Required: No
- Enclosure Type: IP66
- Standards: CE
- Dimension B: 0.79 in
- Capacitor Included: No
- Screw Type: Acme
- Housing Material: Zinc Die Cast Aluminum
- Dimension G: 4 in
- Seal Guide Material: Delrin
- Dimension F: 0.7 in
- Motor Type: Permanent Magnet
- Nut Material: Delrin
- Drive System Type: Gear
- Feedback Signal: No
- Dimension D: 0.25 in
- Country of Origin (subject to change): China
Description
Linear Actuator, Rated Load 27 lb, Stroke Length 11 13/16 in, Speed @ Rated Load 78 in/min, Duty Cycle 20 Percent, Voltage 12V DC, 2.5 A Full Load Amps, Retracted Length 16 in, Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme, Nut Material Delrin
Restrictions and Compliance
- Hazardous material
Reviews of Duff-Norton #LT25-1-300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DUFF-NORTON Linear Actuator, 12VDC, 112 lb., 4 In LT100-1-100
- DUFF-NORTON Linear Actuator, 115VAC, 675 lb., 12 In LS28-1B5TN-12
- DUFF-NORTON Linear Actuator, 12VDC, 27 lb., 5.9 In LT25-1-150
- DUFF-NORTON Linear Actuator, 24VDC, 112 lb., 7.9 In LT100-2-200
- DUFF-NORTON Linear Actuator, 24VDC, 112 lb., 1 In LT100-2-25
- DUFF-NORTON Linear Actuator, 115VAC, 1500 lb., 18 In SPA6415-18
- DUFF-NORTON Linear Actuator, 12VDC, 112 lb., 1 In LT100-1-25
- DUFF-NORTON Linear Actuator, 12VDC, 100 lb., 4 In TMD01-19-5
- ACDELCO HVAC Blend Door Actuator 2000-2005 Cadillac DeVille, 15-73428 15-73428
- JOHNSON CONTROLS Electric Motor Actuator M4-CVM03050-0
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 4 In K2G20-230V-BR-04
- Duff-Norton Linear Motion