HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Linear Actuator, 12VDC, 27 lb., 3.9 In

DUFF-NORTON| Zoro #: G1627622| Mfr #: LT25-1-100

$155.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension B: 0.79"
Seal Guide Material: Delrin
Mounting Type: Clevis
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627622 Mfr #: LT25-1-100
Dimension B: 0.79"Seal Guide Material: Delrin
Mounting Type: ClevisMax. Ambient Temp.: -25 Degrees C/150 Degrees F
Capacitor Included: NoSpeed @ Rated Load: 78 in./min.
Screw Type: AcmeDrive System Type: Gear
Nut Material: DelrinLimit Switch Type: Internal Non Adjustable
Voltage: 12VDCClutch Included: No
Motor Type: Permanent MagnetThermal Protection: None
Capacitor Required: NoFull Load Amps: 2.5
Retracted Length: 8"Dimension F: 0.7"
Stroke Length: 3-29/32"Housing Material: Zinc Die Cast Aluminum
Duty Cycle: 20%Dimension G: 4"
Feedback Signal: NoRated Load: 27 lb.
Standards: CEEnclosure Type: IP66
Item: Linear ActuatorDimension D: .25"
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 27 lb., Stroke Length 3-29/32 In., Speed @ Rated Load 78 in./min., Duty Cycle 20 Percent, Voltage 12VDC, 2.5 Full Load Amps, Retracted Length 8 In., Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme, Nut Material Delrin

Reviews