Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 27 lb., 5.9 In (Discontinued)
Mfr # LT25-1-150
Zoro # G0066678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 27 lb
- Stroke Length 5 29/32 in
- Speed @ Rated Load 78 in/min
- Duty Cycle 20 %
- Voltage 12V DC