BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Linear Actuator, 12VDC, 675 lb., 12 In

DUFF-NORTON| Zoro #: G1682414| Mfr #: LS35-3B4TN-12

$221.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Type: Permanent MagnetMax. Ambient Temp.: 50 Degrees C/120 Degrees FDrive System Type: Gear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682414 Mfr #: LS35-3B4TN-12
Motor Type: Permanent MagnetMax. Ambient Temp.: 50 Degrees C/120 Degrees F
Drive System Type: GearDimension G: 7.04"
Speed @ Rated Load: 13 in./min.Capacitor Required: No
Item: Linear ActuatorClutch Included: No
Enclosure Type: Totally Enclosed Non VentilatedRated Load: 675 lb.
Standards: UL, cUL or CSA, CEDimension C: 4.54"
Thermal Protection: AutomaticCapacitor Included: No
Retracted Length: 19-1/2"Duty Cycle: 17%
Dimension B: 1.46"Screw Type: Steel
Voltage: 12VDCHousing Material: Die Cast Aluminum
Includes: 12" Actuator TubeDimension F: 1.73"
Mounting Type: Housing Female Clevis/TubeStroke Length: 12"
Nut Material: DelrinDimension E: 1.67"
Dimension D: 0.39"Limit Switch Type: Internal Adjustable, Factory Set
Full Load Amps: 10Feedback Signal: No
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 675 lb., Stroke Length 12 In., Speed @ Rated Load 13 in./min., Duty Cycle 17 Percent, Voltage 12VDC, 10 Full Load Amps, Retracted Length 19-1/2 In., Max. Ambient Temp. 50 Degrees C/120 Degrees F, Enclosure Type Totally Enclosed Non Ventilated, Motor Type Permanent Magnet, Thermal Protection Automatic, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Adjustable, Factory Set, Clutch Included No, Drive System Type Gear

Restrictions and Compliance

*3: Hazardous material

Reviews