Linear Actuator, 24VDC, 112 lb., 11.8 In

DUFF-NORTON| Zoro #: G2360942| Mfr #: LT100-2-300P

$179.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacitor Required: NoDimension F: 0.7"Mounting Type: Clevis
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360942 Mfr #: LT100-2-300P
Capacitor Required: NoDimension F: 0.7"
Mounting Type: ClevisThermal Protection: None
Speed @ Rated Load: 30 in./min.Screw Type: Acme
Clutch Included: NoHousing Material: Zinc Die Cast Aluminum
Enclosure Type: IP66Standards: CE
Motor Type: Permanent MagnetDimension G: 4"
Limit Switch Type: Internal Non AdjustableVoltage: 24VDC
Seal Guide Material: DelrinRetracted Length: 17-1/2"
Drive System Type: GearNut Material: Delrin
Feedback Signal: PotentiometerFull Load Amps: 2
Dimension B: 0.79"Capacitor Included: No
Dimension D: .25"Duty Cycle: 20%
Item: Linear ActuatorRated Load: 112 lb.
Stroke Length: 11-13/16"Max. Ambient Temp.: -25 Degrees C/150 Degrees F
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 112 lb., Stroke Length 11-13/16 In., Speed @ Rated Load 30 in./min., Duty Cycle 20 Percent, Voltage 24VDC, 2 Full Load Amps, Retracted Length 17-1/2 In., Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, Potentiometer Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme

Reviews