Linear Actuator, 24VDC, 112 lb., 4 In

DUFF-NORTON| Zoro #: G2343022| Mfr #: LT100-2-100

$155.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Material: Delrin
Voltage: 24VDC
Dimension D: .25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343022 Mfr #: LT100-2-100
Nut Material: DelrinVoltage: 24VDC
Dimension D: .25"Capacitor Required: No
Capacitor Included: NoDuty Cycle: 20%
Limit Switch Type: Internal Non AdjustableRetracted Length: 8"
Dimension G: 4"Drive System Type: Gear
Screw Type: AcmeEnclosure Type: IP66
Seal Guide Material: DelrinRated Load: 112 lb.
Housing Material: Zinc Die Cast AluminumThermal Protection: None
Clutch Included: NoFeedback Signal: No
Max. Ambient Temp.: -25 Degrees C/150 Degrees FDimension B: 0.79"
Item: Linear ActuatorStroke Length: 4"
Mounting Type: ClevisDimension F: 0.7"
Full Load Amps: 2Motor Type: Permanent Magnet
Speed @ Rated Load: 30 in./min.Standards: CE
Country of Origin (subject to change): China

Description

Linear Actuator, Rated Load 112 lb., Stroke Length 4 In., Speed @ Rated Load 30 in./min., Duty Cycle 20 Percent, Voltage 24VDC, 2 Full Load Amps, Retracted Length 8 In., Max. Ambient Temp. -25 Degrees C/150 Degrees F, Enclosure Type IP66, Motor Type Permanent Magnet, Thermal Protection None, Capacitor Included No, No Capacitor Required, No Feedback Signal, Limit Switch Type Internal Non Adjustable, Clutch Included No, Drive System Type Gear, Screw Type Acme, Nut Material Delrin

Reviews