Shop Alternate Products
This Product is Discontinued
Duff-Norton
Machine Screw Actuator, 2000 lb, 12 In TVL (Discontinued)
Mfr # M2501-12
Zoro # G0679025
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Paint
- Efficiency Rating 23.1%
- Full Load Torque (In.-Lbs.) 55
- Mounting Type Base/Top Plate
- Rated Load (Lb.) 2,000