Machine Screw Actuator, 2000 lb, 18 In TVL

DUFF-NORTON| Zoro #: G0286282| Mfr #: M2500-18

$668.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rated Load (Lb.): 2000
Gear Ratio: 5:1
Max. HP: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286282 Mfr #: M2500-18
Rated Load (Lb.): 2000Gear Ratio: 5:1
Max. HP: 1/2Housing Material: ALuminum
Turns of Worm for 1 In. Raise: 25Mounting Type: Base/Top Plate
Efficiency Rating: 23.1%Finish: Paint
Lifting Screw Dia. (In.): 3/4Full Load Torque (In.-Lbs.): 55
Travel (In.): 18Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 18 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 55 In-Lbs, Max HP 1/2, Efficiency Rating 23.1%, Gear Ratio 5:1, Base/Top Plate Mounting Type

Reviews