Machine Screw Actuator, 2000 lb, 6 In TVL

DUFF-NORTON| Zoro #: G2380305| Mfr #: M2500-6

$600.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 5:1Lifting Screw Dia. (In.): 3/4Mounting Type: Base/Top Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380305 Mfr #: M2500-6
Gear Ratio: 5:1Lifting Screw Dia. (In.): 3/4
Mounting Type: Base/Top PlateMax. HP: 1/2
Turns of Worm for 1 In. Raise: 25Travel (In.): 6
Efficiency Rating: 23.1%Item: Machine Screw Actuator
Finish: PaintFull Load Torque (In.-Lbs.): 55
Housing Material: ALuminumRated Load (Lb.): 2000
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 6 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 55 In-Lbs, Max HP 1/2, Efficiency Rating 23.1%, Gear Ratio 5:1, Base/Top Plate Mounting Type

Reviews