KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Screw Actuator, 2000 lb, 9 In TVL

DUFF-NORTON| Zoro #: G1677803| Mfr #: M2501-9

$640.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 1/2
Housing Material: ALuminum
Lifting Screw Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677803 Mfr #: M2501-9
Max. HP: 1/2Housing Material: ALuminum
Lifting Screw Dia. (In.): 3/4Rated Load (Lb.): 2000
Travel (In.): 9Efficiency Rating: 23.1%
Gear Ratio: 5:1Item: Machine Screw Actuator
Finish: PaintMounting Type: Base/Top Plate
Turns of Worm for 1 In. Raise: 25Full Load Torque (In.-Lbs.): 55
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 9 In, 25 Turns Of Worm for 1 In Raise, Full Load Torque 55 In-Lbs, Max HP 1/2, Efficiency Rating 23.1%, Gear Ratio 5:1, Base/Top Plate Mounting Type

Reviews