KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Screw Actuator, 4000 lb, 12 In TVL

DUFF-NORTON| Zoro #: G2331883| Mfr #: M9001-12

$1014.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rated Load (Lb.): 4000
Gear Ratio: 6:1
Max. HP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331883 Mfr #: M9001-12
Rated Load (Lb.): 4000Gear Ratio: 6:1
Max. HP: 2Housing Material: Ductile Iron
Turns of Worm for 1 In. Raise: 24Mounting Type: Base/Top Plate
Efficiency Rating: 22.1%Finish: Paint
Lifting Screw Dia. (In.): 1Full Load Torque (In.-Lbs.): 120
Travel (In.): 12Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 12 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 120 In-Lbs, Max HP 2, Efficiency Rating 22.1%, Gear Ratio 6:1, Base/Top Plate Mounting Type

Reviews