Machine Screw Actuator, 4000 lb, 3 In TVL

DUFF-NORTON| Zoro #: G1084912| Mfr #: M9002-3

$745.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Torque (In.-Lbs.): 120
Housing Material: Ductile Iron
Turns of Worm for 1 In. Raise: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084912 Mfr #: M9002-3
Full Load Torque (In.-Lbs.): 120Housing Material: Ductile Iron
Turns of Worm for 1 In. Raise: 24Rated Load (Lb.): 4000
Efficiency Rating: 22.1%Max. HP: 2
Finish: PaintLifting Screw Dia. (In.): 1
Item: Machine Screw ActuatorTravel (In.): 3
Mounting Type: Base/Top PlateGear Ratio: 6:1
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 3 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 120 In-Lbs, Max HP 2, Efficiency Rating 22.1%, Gear Ratio 6:1, Base/Top Plate Mounting Type

Reviews