Machine Screw Actuator, 4000 lb, 9 In TVL

DUFF-NORTON| Zoro #: G1624095| Mfr #: M9001-9

$810.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 6:1Lifting Screw Dia. (In.): 1Mounting Type: Base/Top Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624095 Mfr #: M9001-9
Gear Ratio: 6:1Lifting Screw Dia. (In.): 1
Mounting Type: Base/Top PlateMax. HP: 2
Turns of Worm for 1 In. Raise: 24Travel (In.): 9
Efficiency Rating: 22.1%Item: Machine Screw Actuator
Finish: PaintFull Load Torque (In.-Lbs.): 120
Housing Material: Ductile IronRated Load (Lb.): 4000
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 9 In, 24 Turns Of Worm for 1 In Raise, Full Load Torque 120 In-Lbs, Max HP 2, Efficiency Rating 22.1%, Gear Ratio 6:1, Base/Top Plate Mounting Type

Reviews