SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Machine Screw Actuator, 500 lb, 12 In TVL

DUFF-NORTON| Zoro #: G1748275| Mfr #: M2554-12

$516.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 5:1Lifting Screw Dia. (In.): 1/2Mounting Type: Base/Top Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748275 Mfr #: M2554-12
Gear Ratio: 5:1Lifting Screw Dia. (In.): 1/2
Mounting Type: Base/Top PlateMax. HP: 1/3
Turns of Worm for 1 In. Raise: 20Travel (In.): 12
Efficiency Rating: 30.6%Item: Machine Screw Actuator
Finish: AnodizedFull Load Torque (In.-Lbs.): 13
Housing Material: ALuminumRated Load (Lb.): 500
Country of Origin (subject to change): United States

Description

Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 12 In, 20 Turns Of Worm for 1 In Raise, Full Load Torque 13 In-Lbs, Max HP 1/3, Efficiency Rating 30.6%, Gear Ratio 5:1, Base/Top Plate Mounting Type

Reviews